This product requires certification to purchase.

4 x 14 in. for Residential Floor Register in Golden Sand Steel

Hart & Cooley

4 x 14 in. for Residential Floor Register in Golden Sand Steel

  • Fast #
  • Part #H421GSP14
  • Item #76770
  • Manufacturer Part #010721
3.8 out of 5 Customer Rating
Brand image
Hart & Cooley

4 x 14 in. for Residential Floor Register in Golden Sand Steel

  • Fast #
  • Part #H421GSP14
  • Item #76770
  • Manufacturer Part #010721
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Residential
  • Requires Certification
Dimensions & Measurements
Length
4 in
Width
14 in
Characteristics & Features
Color Finish Name
Golden Sand
Filter Grille Style
Diffuser
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048107213