4 X 25 Silver Vinyl Flexible R6 Air Duct
4 X 25 Silver Vinyl Flexible R6 Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-6.0 insulation
- UL-listed
- Packaged in compact bags
- 25' length
- Easy to install
Specifications
- Diameter:
- 4
- Length:
- 25
- R value:
- R6
- UL Listed:
- Yes
- UPC:
- 684048502308