4 x 10 in. Floor Register in White Steel
421 Series 4 x 10 in. Floor Register in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All steel construction
- Rolled fin for strength and safety
- Multi-angle fin setting
- Foot-operated dial control
- Heavy gauge stamped face
- Residential
Specifications
- Application:
- Residential
- Collection:
- 421 Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 4 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 699663044836
- Width:
- 10 in