This product requires certification to purchase.

5 in. High Wind Cap

Hart & Cooley

5 in. High Wind Cap

  • Fast #
  • Part #H5RWW
  • Item #7528335
  • Manufacturer Part #2004225
4 out of 5 Customer Rating
Brand image
Hart & Cooley

5 in. High Wind Cap

  • Fast #
  • Part #H5RWW
  • Item #7528335
  • Manufacturer Part #2004225
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Diameter - Inside 1
5 in
Length
7 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
699663036176