This product requires certification to purchase.

5 x 5-5/8 in. Gas Vent Adapter Gas and Vent Steel and Aluminum

Hart & Cooley

5 x 5-5/8 in. Gas Vent Adapter Gas and Vent Steel and Aluminum

  • Fast #
  • Part #H5RLA
  • Item #1623556
  • Manufacturer Part #055567
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

5 x 5-5/8 in. Gas Vent Adapter Gas and Vent Steel and Aluminum

  • Fast #
  • Part #H5RLA
  • Item #1623556
  • Manufacturer Part #055567
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
5-5/8 in
Characteristics & Features
Material
Steel, Aluminum
Vent Duct Shape
Round
Warranty & Product Information
Application
Gas, Vent
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048555670