This product requires certification to purchase.

6 X 10 STAMP Floor Diffuser White

Hart & Cooley

6 X 10 STAMP Floor Diffuser White

  • Fast #
  • Part #H421WU10
  • Item #283065
  • Manufacturer Part #010764
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

6 X 10 STAMP Floor Diffuser White

  • Fast #
  • Part #H421WU10
  • Item #283065
  • Manufacturer Part #010764
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Residential
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
6 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048107640