This product requires certification to purchase.

6 x 6 in. Curved Blade Aluminum Adjustable Face Register

Hart & Cooley

6 x 6 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MSWUU
  • Item #11609997
  • Manufacturer Part #HA611MS0606W
3.7 out of 5 Customer Rating
Brand image
Hart & Cooley

6 x 6 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MSWUU
  • Item #11609997
  • Manufacturer Part #HA611MS0606W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • Aluminum construction
  • One-way deflection
  • One-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized multi-shutter valve damper
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
6 in x 6 in
Length
6 in
Width
6 in
Characteristics & Features
GRD Deflection Type
3-way
Warranty & Product Information
Type
HA611MS0606W
UPC
684048212412