This product requires certification to purchase.

14 in. Ceiling, Residential and Sidewall Return Grille in White Steel

Hart & Cooley

672 Series 14 in. Ceiling, Residential and Sidewall Return Grille in White Steel

  • Fast #
  • Part #H6721410W
  • Item #108968
  • Manufacturer Part #043327
5 out of 5 Customer Rating
Brand image
Hart & Cooley

672 Series 14 in. Ceiling, Residential and Sidewall Return Grille in White Steel

  • Fast #
  • Part #H6721410W
  • Item #108968
  • Manufacturer Part #043327
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1<SLASH/>2" spaced fins set at 40°
  • Exceptional free area
  • 5<SLASH/>16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
10 in
Width
14 in
Characteristics & Features
Collection
672 Series
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Ceiling, Residential, Sidewall
UPC
684048433275