This product requires certification to purchase.

14 x 8 in. Steel Return Air Grille in White

Hart & Cooley

672 Series 14 x 8 in. Steel Return Air Grille in White

  • Fast #
  • Part #H6721408W
  • Item #108967
  • Manufacturer Part #043326
5 out of 5 Customer Rating
Brand image
Hart & Cooley

672 Series 14 x 8 in. Steel Return Air Grille in White

  • Fast #
  • Part #H6721408W
  • Item #108967
  • Manufacturer Part #043326
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1<SLASH/>2" spaced fins set at 40°
  • Exceptional free area
  • 5<SLASH/>16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
8 in
Characteristics & Features
Collection
672 Series
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H6721408W
UPC
684048433268