This product requires certification to purchase.

8-3/4 in. Gas Vent Collar Galvanized Steel

Hart & Cooley

8-3/4 in. Gas Vent Collar Galvanized Steel

  • Fast #
  • Part #H3RPC
  • Item #106956
  • Manufacturer Part #016023
3.6 out of 5 Customer Rating
Brand image
Hart & Cooley

8-3/4 in. Gas Vent Collar Galvanized Steel

  • Fast #
  • Part #H3RPC
  • Item #106956
  • Manufacturer Part #016023
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
3 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048160232