This product requires certification to purchase.

8 in. x 25 ft. Black R8 Flexible Air Duct

Hart & Cooley

8 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #HF218X25
  • Item #1058137
  • Manufacturer Part #027827
4.2 out of 5 Customer Rating
Brand image
Hart & Cooley

8 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #HF218X25
  • Item #1058137
  • Manufacturer Part #027827
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Air duct for heating and cooling
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • Packaged in compact boxes
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Insulated
Yes
Material
Plastic, Steel
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518, ASTM E96
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UL Listed
UL 181 Class 1
UPC
684048278272