This product requires certification to purchase.

8 x 4 in. Curved Blade Aluminum Adjustable Face Register

Hart & Cooley

8 x 4 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MS0804W
  • Item #11609986
  • Manufacturer Part #021242
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

8 x 4 in. Curved Blade Aluminum Adjustable Face Register

  • Fast #
  • Part #HA611MS0804W
  • Item #11609986
  • Manufacturer Part #021242
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • Aluminum construction
  • One-way deflection
  • One-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized multi-shutter valve damper
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
8 in x 4 in
Length
8 in
Width
4 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
HA611MS0804W
UPC
684048212429