This product requires certification to purchase.

8 x 8 in. Ceiling or Sidewall Register in White

Hart & Cooley

8 x 8 in. Ceiling or Sidewall Register in White

  • Fast #
  • Part #H682WXX
  • Item #1052123
  • Manufacturer Part #043825
5 out of 5 Customer Rating
Brand image
Hart & Cooley

8 x 8 in. Ceiling or Sidewall Register in White

  • Fast #
  • Part #H682WXX
  • Item #1052123
  • Manufacturer Part #043825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in ceiling, sidewall installation.
  • All-steel construction.
  • Mulitshutter valve with 1<SLASH/>2" fin spacing set at 40°; 1 5<SLASH/>8" depth when fully opened.
  • Two-way deflection.
  • Interlocking valve louvers for positive shut-off.
  • Bright white enamel finish.
  • Residential.
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
8 in x 8 in
Length
8 in
Width
8 in
Characteristics & Features
GRD Deflection Type
2-way
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048438256