This product requires certification to purchase.

10 in. Commercial Supply Register White Enamel Steel

Hart & Cooley

821 Series 10 in. Commercial Supply Register White Enamel Steel

  • Fast #
  • Part #H821W10P
  • Item #139637
  • Manufacturer Part #075005
5 out of 5 Customer Rating
Brand image
Hart & Cooley

821 Series 10 in. Commercial Supply Register White Enamel Steel

  • Fast #
  • Part #H821W10P
  • Item #139637
  • Manufacturer Part #075005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical face bars, horizontal valve blades, multishutter valve
  • All steel construction
  • Adjustable face bars
  • Bright white enamel finish
  • Minimum 6"<TIMES/>4"
  • Maximum 36"<TIMES/>14"
  • Requires Certification
Dimensions & Measurements
Height
4 in
Width
10 in
Characteristics & Features
Color Finish Name
White Enamel
Material
Steel
Warranty & Product Information
Application
Commercial
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048750051