9 in. Ring Collar
9 in. Ring Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique snap-in design for easy installation
- 2 in high collar permits easy flex connections
- Bead on collar improves the strength and provides retention for flexible duct connections
- 14" collar is mounted to diffuser at factory for steel back panels only.
- Available sizes (inches): 6, 7, 8, 9, 10, 12, 14, 16, 18
- Note: Uses 5400PP (black push pins) with insulated back panels (non-steel).
Documents
Specifications
- Diameter:
- 9
- Material:
- Galvanized Steel
- UPC:
- 684048503138
- Vent Duct Material:
- Galvanized Steel
- Vent Duct Shape:
- Round