This product requires certification to purchase.

12 x 12 in. Commercial Return Grille in White Steel

Hart & Cooley

94A Series 12 x 12 in. Commercial Return Grille in White Steel

  • Fast #
  • Part #H94A1212W
  • Item #1045856
  • Manufacturer Part #011714
5 out of 5 Customer Rating
Brand image
Hart & Cooley

94A Series 12 x 12 in. Commercial Return Grille in White Steel

  • Fast #
  • Part #H94A1212W
  • Item #1045856
  • Manufacturer Part #011714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For sidewall or ceiling application
  • Commercial
  • All-steel construction
  • Horizontal face bars set at 40°
  • Larger sizes available in multiple-piece construction
  • Bright white finish
  • Variable speed power cable feed
  • Requires Certification
Dimensions & Measurements
Depth
2-5/8 in
Height
12 in
Width
12 in
Characteristics & Features
Collection
94A Series
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048117144