This product requires certification to purchase.

Commercial and Residential 8 in. Ceiling Diffuser in Bright White Steel

Hart & Cooley

Commercial and Residential 8 in. Ceiling Diffuser in Bright White Steel

  • Fast #
  • Part #H16WX
  • Item #54029
  • Manufacturer Part #012901
5 out of 5 Customer Rating
Brand image
Hart & Cooley

Commercial and Residential 8 in. Ceiling Diffuser in Bright White Steel

  • Fast #
  • Part #H16WX
  • Item #54029
  • Manufacturer Part #012901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with #12 dampers
  • All steel construction
  • Step down diffuser rings deflect air stream 360°
  • Bright white enamel finish
  • Residential
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Diffuser Size
8 in
Characteristics & Features
Color Finish Name
Bright White
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Application
Commercial, Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048129017