This product requires certification to purchase.

12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

Hart & Cooley

RP Series 12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H5RP12
  • Item #53890
  • Manufacturer Part #016205
4.6 out of 5 Customer Rating
Brand image
Hart & Cooley

RP Series 12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H5RP12
  • Item #53890
  • Manufacturer Part #016205
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length
  • Lock-ring style connection
  • The allowable minimum clearance to combustibles is 1"
  • Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
  • Sizes 7" through 12" is size plus 1"
  • A full set of installation instructions are supplied with caps and supports
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Diameter - Outside
5-1/2 in
Duct Size
5 in
Length
12 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
RP Series
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UL Listed
UL 441
UPC
684048162052