6 in. Butterfly Damper Steel
Series 12 6 in. Butterfly Damper Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Controls air volume evenly over entire #16 diffuser
- Removable knob operator for adjustment from closed to fully open
Specifications
- Collection:
- Series 12
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Damper Type:
- Butterfly Dampers
- Diameter:
- 6
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Shape:
- Round
- Size:
- 6 in
- UPC:
- 684048132208