2 x 1-3/4 in. Woven and Elastic Fingertip Bandage (Box of 10)
2 x 1-3/4 in. Woven and Elastic Fingertip Bandage (Box of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible elastic cloth bandage protects wounds from dirt and germs
- Promotes easy removal
- Sterile; long-lasting adhesive
- Fingertip, fabric
- Single width unit box
- Inventory is easier, so when an accident occurs or OSHA inspects, you're sure to be ready with fully equipped first aid kits
- Bandage Size: 2" x 1.75"
Specifications
- Length:
- 2 in
- Material:
- Woven, Elastic
- Package Quantity:
- Box of 10
- Product Type:
- Bandage
- UPC:
- 650332001178
- Width:
- 1-3/4 in