This product requires certification to purchase.

3-1/2 in. 410 Stainless Steel Fine Point Splinter Tweezers Forceps

HART Health

3-1/2 in. 410 Stainless Steel Fine Point Splinter Tweezers Forceps

  • Fast #
  • Part #H7312
  • Item #7463573
  • Manufacturer Part #7312
5 out of 5 Customer Rating
Brand image
HART Health

3-1/2 in. 410 Stainless Steel Fine Point Splinter Tweezers Forceps

  • Fast #
  • Part #H7312
  • Item #7463573
  • Manufacturer Part #7312
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with 410 stainless steel
  • Extra fine point
  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
410
Warranty & Product Information
Product Type
Tweezer