3 gm Pain Gel (Box of 100, Case of 10 Boxes)
3 gm Pain Gel (Box of 100, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Topical gel for temporary muscle pain relief
- Effective analgesic, delivers deep, long lasting and fast pain relief
- BioFreeze pain gel
- Size: 5 gram packet
- Legendary pain relief formula is clinical research-proven, fast acting and long lasting, completely free of parabens and propylene glycol and made with USP grade ingredients
- Cryotherapy (The Cold Method)
- Contains Ilex (herbal extract from a South American holly shrub) - Does not use waxes, oils, aloe or petroleum
- Fast-acting and deep penetrating for long-lasting pain relief
Specifications
- EcoLogo Certified:
- No
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Product Type:
- Gel
- Size:
- 3 gm