3 in. Single-Tip Cotton Tip Applicator (Box of 100, Case of 6 Boxes)
3 in. Single-Tip Cotton Tip Applicator (Box of 100, Case of 6 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for industrial and general cleaning applications
- Non-sterile
- 3" single tip cotton swab on wood stick applicator
- Length: 3"
- -100 per vial.
Specifications
- EcoLogo Certified:
- No
- Package Quantity:
- Box of 100, Case of 6 Boxes
- Product Type:
- Cotton Tip Applicator
- Size:
- 3 in