This product requires certification to purchase.

6 x 9 in. Single Use Disposable Instant Cold Pack

HART Health

Quick-Ice™ 6 x 9 in. Single Use Disposable Instant Cold Pack

  • Fast #
  • Part #H2936
  • Item #7464019
  • Manufacturer Part #2936
4.8 out of 5 Customer Rating
Brand image
HART Health

Quick-Ice™ 6 x 9 in. Single Use Disposable Instant Cold Pack

  • Fast #
  • Part #H2936
  • Item #7464019
  • Manufacturer Part #2936
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provide instant temporary relief for minor swelling, sprains and strains
  • Always great to have on hand wherever there is work (or active play) in progress
  • Single use, disposable
  • Provides an anesthetic effect
  • Relieves aches and pains
  • This ice-pack is packaged for easy visibility and access in first aid cabinets and kits
  • Large size disposable instant ice pack in a box by Hart Health
  • Size: 6" x 9"
  • Requires Certification

Specifications

Collection:
Quick-Ice™
Length:
6 in
Product Type:
Cold Pack
UPC:
650332293610
Width:
9 in