This product requires certification to purchase.

115V 1/4 hp Medium Capacity Reservoir Pump

Hartell

LTP Series 115V 1/4 hp Medium Capacity Reservoir Pump

  • Fast #
  • Part #HLTP1
  • Item #5153179
  • Manufacturer Part #LTP-1 115V
4.8 out of 5 Customer Rating
Brand image
Hartell

LTP Series 115V 1/4 hp Medium Capacity Reservoir Pump

  • Fast #
  • Part #HLTP1
  • Item #5153179
  • Manufacturer Part #LTP-1 115V
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
17 in
Width
10 in
Characteristics & Features
Collection
LTP Series
Electrical & Operational Information
Horsepower
1/4 hp
RPM
1725
Volts
115V
Warranty & Product Information
UL Listed
Yes