This product requires certification to purchase.

1/2 in. Barbed x FIPS Bronze Adapter

Harvard

1/2 in. Barbed x FIPS Bronze Adapter

  • Fast #
  • Part #IBRLFIFAD
  • Item #4631812
  • Manufacturer Part #NLRBFA1/2
4.2 out of 5 Customer Rating
Brand image
Harvard

1/2 in. Barbed x FIPS Bronze Adapter

  • Fast #
  • Part #IBRLFIFAD
  • Item #4631812
  • Manufacturer Part #NLRBFA1/2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with flexible plastic pipe
  • Heavy pattern, contractor grade no lead cast bronze
  • 20% to 30% heavier fittings than some competitors
  • Third party certified NSF/ANSI 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
FIPS
End Connections
Barbed x FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Straight
Material
Cast Bronze
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
642026093590