1/2 in. Plastic Threaded Ball Valve
1/2 in. Plastic Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Heavy duty thermoplastic white PVC (Type 1, Grade 1)?construction. Materials meet NSF standards
- Meets ASTM 2467 schedule 80
- White body, red handle
- Available with PTFE or EPDM seats providing excellent chemical resistance
- EPDM “o” ring stem seal
- 150 PSI working pressure at 73° F water, non-shock
- Maintenance free compact design
- Severe shock loads and misalignment stress are absorbed by the valve body, not the ball & seat, minimizing the chance of uneven wear & leakage
- Individually cartoned
- Manufactured for AGI in an ISO9002 facility
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM 2467
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- Height:
- 2-21/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 3-6/25 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 642026001595
- Valve Operator:
- T-Handle
- Valve Seat Material:
- EPDM, Teflon
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.23 lb
- Width:
- 1-12/25 in
- cUPC Certified:
- No