This product requires certification to purchase.

1-1/4 x 1 in. Adapter x Barbed 304 Stainless Steel Long Hex Reducing Adapter

Harvard

1-1/4 x 1 in. Adapter x Barbed 304 Stainless Steel Long Hex Reducing Adapter

  • Fast #
  • Part #AXLSSMA114X1
  • Item #2251096
  • Manufacturer Part #XLSSMA11/4X1
4.2 out of 5 Customer Rating
Brand image
Harvard

1-1/4 x 1 in. Adapter x Barbed 304 Stainless Steel Long Hex Reducing Adapter

  • Fast #
  • Part #AXLSSMA114X1
  • Item #2251096
  • Manufacturer Part #XLSSMA11/4X1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast from grade 304 stainless steel
  • For use with flexible poly pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
Barbed
End Connections
Adapter x Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Weight
0.68 lb
Characteristics & Features
Fitting Type
Adapter, Hex, Long, Reducing
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
642026061018