This product requires certification to purchase.

1 in. Brass Foot Valve

Harvard

1 in. Brass Foot Valve

  • Fast #
  • Part #A53401
  • Item #2177826
  • Manufacturer Part #5340-1
4 out of 5 Customer Rating
Brand image
Harvard

1 in. Brass Foot Valve

  • Fast #
  • Part #A53401
  • Item #2177826
  • Manufacturer Part #5340-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LFN 1 BRZ FT VLV
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Pressure - Maximum
400 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
Valve Type
Foot Valve
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Compliant Not Certified
NSF
NSF 372
NSF Certified
Yes
UPC
642026052054