This product requires certification to purchase.

1 in. Brass Tank Installation Hardware Pack

Harvard

1 in. Brass Tank Installation Hardware Pack

  • Fast #
  • Part #AIPWM100BSNL4060
  • Item #4742459
  • Manufacturer Part #IPWM100BSNL 40/60
5 out of 5 Customer Rating
Brand image
Harvard

1 in. Brass Tank Installation Hardware Pack

  • Fast #
  • Part #AIPWM100BSNL4060
  • Item #4742459
  • Manufacturer Part #IPWM100BSNL 40/60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LFN 1 TANK FTG PKG W/ 40/60 SWCH
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
4-1/2 in
Characteristics & Features
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
UPC
642026106269