This product requires certification to purchase.

1 in. Brass Tank Installation Package

Harvard

1 in. Brass Tank Installation Package

  • Fast #
  • Part #AIP100BSUENL4060
  • Item #9208654
  • Manufacturer Part #IP100BSUENL 40/60
4.1 out of 5 Customer Rating
Brand image
Harvard

1 in. Brass Tank Installation Package

  • Fast #
  • Part #AIP100BSUENL4060
  • Item #9208654
  • Manufacturer Part #IP100BSUENL 40/60
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TANK FITTING PACKAGE NL
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
11 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
642026102032