This product requires certification to purchase.

1 in. Water Filter

Harvard

1 in. Water Filter

  • Fast #
  • Part #ANT30SC100
  • Item #1598494
  • Manufacturer Part #NT30SC100
4.7 out of 5 Customer Rating
Brand image
Harvard

1 in. Water Filter

  • Fast #
  • Part #ANT30SC100
  • Item #1598494
  • Manufacturer Part #NT30SC100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LF 1 REP SCRN F/ FLTR
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Weight
0.3 lb
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Screen
UPC
718654000108