This product requires certification to purchase.

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

Harvard

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

  • Fast #
  • Part #ACHC100BSENL
  • Item #4631815
  • Manufacturer Part #CHC100BSENL
4.5 out of 5 Customer Rating
Brand image
Harvard

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

  • Fast #
  • Part #ACHC100BSENL
  • Item #4631815
  • Manufacturer Part #CHC100BSENL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • *CVR* LF TANK CROSS LNG 1X11 CST BR
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Size 4
1/4 in
Fitting Sizes
1 in x 3/4 in x 1/2 in x 1/4 in
Length
11 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
642026096478