This product requires certification to purchase.

6 in. Cast Iron Submersible Well Cap

Harvard

6 in. Cast Iron Submersible Well Cap

  • Fast #
  • Part #AWC6
  • Item #36890
  • Manufacturer Part #WC6
5 out of 5 Customer Rating
Brand image
Harvard

6 in. Cast Iron Submersible Well Cap

  • Fast #
  • Part #AWC6
  • Item #36890
  • Manufacturer Part #WC6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits well casings with 6<RDQUOT/> and 6 1/4<RDQUOT/> inside diameter
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
UPC
642026005456