This product requires certification to purchase.

1-1/4 x 1-1/4 x 1 in. Barbed x Barbed x FPT PVC Reducing Tee

Harvard

Lasco® 1-1/4 x 1-1/4 x 1 in. Barbed x Barbed x FPT PVC Reducing Tee

  • Fast #
  • Part #PIFTHHG
  • Item #56393
  • Manufacturer Part #1402-168
5 out of 5 Customer Rating
Brand image
Harvard

Lasco® 1-1/4 x 1-1/4 x 1 in. Barbed x Barbed x FPT PVC Reducing Tee

  • Fast #
  • Part #PIFTHHG
  • Item #56393
  • Manufacturer Part #1402-168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
FPT
End Connections
Barbed x Barbed x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Characteristics & Features
Collection
Lasco®
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-2609, ASTM D-1784, ASTM F-1970
NSF Certified
Yes
Origin
Domestic
UPC
025528723125