2-3/8 in. 5 gpm 20 Micron String Wound Polypropylene Cartridge
PFWP Series 2-3/8 in. 5 gpm 20 Micron String Wound Polypropylene Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with most acids, alkalies, corrosive fluids & gases
- General purpose filtration
- Precise winding pattern ensures high efficiency rate and high dirt loading capacity
- Ideal for fine sediment reduction, including sand, silt , scale and rust
- These cord wound cartridges are compatible with most acids, alkalies, corrosive fluids & gases
- Core material: FDA polypropylene
- Max temperature: 180°F
Documents
Specifications
- ANSI:
- ANSI 372
- Cartridge Type:
- String Wound Cartridge
- Collection:
- PFWP Series
- Contaminant Removal:
- Rust, Sand, Scale, Sediment, Silt
- Diameter:
- 2-3/8
- Filtering Material:
- No
- Flow Rate:
- 5 gpm
- Height:
- 9-7/8
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 20 Micron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Temperature Range:
- Up to 180 Deg F
- UPC:
- 642026060073