This product requires certification to purchase.

3/4 in. MIPT x Barbed Steel Adapter

Harvard

S12 Series 3/4 in. MIPT x Barbed Steel Adapter

  • Fast #
  • Part #AS1234
  • Item #807704
  • Manufacturer Part #S12-3/4
5 out of 5 Customer Rating
Brand image
Harvard

S12 Series 3/4 in. MIPT x Barbed Steel Adapter

  • Fast #
  • Part #AS1234
  • Item #807704
  • Manufacturer Part #S12-3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with flexible poly pipe
  • Made in North America
  • IMAS imported
  • Made from sch 40 C.W. steel pipe and zinc plated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
Barbed
End Connections
MIPT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
S12 Series
Fitting Type
Adapter, Straight
Material
Steel
Warranty & Product Information
IAPMO Listed
Yes
NSF Certified
Yes
Origin
Domestic
UPC
642026005784