This product requires certification to purchase.

1/2 in. Plastic Slip 150# Ball Valve

Harvard

SCH 80 Series 1/2 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #AHMIP50SE
  • Item #1581321
  • Manufacturer Part #HMIP50SE
3.8 out of 5 Customer Rating
Brand image
Harvard

SCH 80 Series 1/2 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #AHMIP50SE
  • Item #1581321
  • Manufacturer Part #HMIP50SE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM 2467
Clean Bagged:
No
Collection:
SCH 80 Series
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Handle Material:
ABS
Height:
2-24/50 in
IAPMO Listed:
No
ISO:
ISO 9002
Length:
3-6/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
642026001588
Valve Body Style:
2-way
Valve Disc Material:
PVC
Valve Operator:
T-Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.218 lb
Width:
1-31/64 in