This product requires certification to purchase.

1/2 in. Push-Button Flame resistant Valve

Haws®

1/2 in. Push-Button Flame resistant Valve

  • Fast #
  • Part #H6521FR
  • Item #1196419
  • Manufacturer Part #6521FR
4.8 out of 5 Customer Rating
Brand image
Haws®

1/2 in. Push-Button Flame resistant Valve

  • Fast #
  • Part #H6521FR
  • Item #1196419
  • Manufacturer Part #6521FR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Installed in an area where the temperature remains at a minimum of 50° F (10° C), this unit will assist the fountain in remaining fully functional in freezing conditions
  • If a maintenance issue ever arises, rest assured that the valve system is easily accessed, making troubleshooting simpler
  • Flow is easily adjustable with supplied regulator valve
  • Unit is applicable for single bubbler wall mounted freeze-resistant fountain designs
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Brand Model Compatibility
Single Bubbler Wall Mounted Freeze-Resistant Fountains
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61 - 9
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
Product Type
Valve
UPC
611970343433