This product requires certification to purchase.

1 gpm Water Cooler in Matte Silver

Haws®

1 gpm Water Cooler in Matte Silver

  • Fast #
  • Part #H3690
  • Item #9345510
  • Manufacturer Part #3690
3.4 out of 5 Customer Rating
Brand image
Haws®

1 gpm Water Cooler in Matte Silver

  • Fast #
  • Part #H3690
  • Item #9345510
  • Manufacturer Part #3690
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The push-button activated valve offers the only all stainless steel valve body that is machined out of solid bar stock, is fully serviceable through the front of the push button assembly offering access to the water control cartridge and integral water supply strainer, and with front access to the water stream height adjustment for easy maintenance without having to remove the valve
  • Operating pressure range of 30 to 90 psi (2.1 to 6.2 bar)
  • Large-opening bottle filler with quick-fill 1 gpm flow rate
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Polished chrome-plated vandal-resistant waste strainer, and vandal-resistant access plate
  • 100% lead-free waterways
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
10 in
Flow Rate
1 gpm
Height
61-5/8 in
Width
52 in
Characteristics & Features
Built-In Water Filter
Yes
Color Finish Category
Silver Tones
Color Finish Name
Matte Silver
Installation Type
Pedestal
Material
Stainless Steel
Proposition 65
PROP 65 WARNING. FOR CALIFORNIA RESIDENTS WARNING
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
UPC
611970313269