150kW Electric Water Heater
150kW Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates recovery time needed to reheat large storage tanks
- Enclosed in a cabinet
- On-board diagnostics with digital LCD display
- NEMA 4X rated
Specifications
- CSA Certified:
- CSA 22.2
- Condensing:
- No
- Depth:
- 13-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 40 gpm
- Height:
- 24 in
- Indoor Outdoor:
- Indoor, Outdoor
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- UPC:
- 611970358161
- Volts:
- 600V
- Water Heater Type:
- Tankless
- Watts:
- 150 kW
- Width:
- 30 in