This product requires certification to purchase.

ADA Outdoor Dual Drinking Fountain & Bottle Filler

Haws®

ADA Outdoor Dual Drinking Fountain & Bottle Filler

  • Fast #
  • Part #H1119FRP
  • Item #10353941
  • Manufacturer Part #1119FRP
5 out of 5 Customer Rating
Brand image
Haws®

ADA Outdoor Dual Drinking Fountain & Bottle Filler

  • Fast #
  • Part #H1119FRP
  • Item #10353941
  • Manufacturer Part #1119FRP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 18 ga type 304 stainless steel design provides a well constructed sturdy fountain
  • Vandal-resistant components include the bubblers, buttons, drains and bottom plates
  • In wall 3/16 in THK steel mounting plates add extra wall support when mounting the fountains and bottle filler
  • Valves are installed in an area where the temperature remains at a minimum of 50 Deg F so the fountain remains fully functional in freezing conditions
  • Drip tray for bottle placement during filling
  • 1 gpm (3.78 Lpm) laminar flow bottle filler
  • Beautiful satin finish resists stains and corrosion
  • Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed
  • "Hi-lo" adjustable design allows for twice the users as regular fountains and suits the needs for various user heights
  • One piece stamped bowls make for an aesthetically pleasing and durable design
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
18-1/2 in
Flow Rate
0.45 gpm
Gauge (metal)
18 ga
Height
33-1/4 in
Pressure - Maximum
90 psi
Width
32 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304 SS
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Parks, Schools
ASME
A112.19.3
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
H1119FRP
UPC
611970363080


Recommended Accessories