This product requires certification to purchase.

11 in. Stainless Steel Wall Mount Eye and Face Wash Bowl

Haws®

Axion® 11 in. Stainless Steel Wall Mount Eye and Face Wash Bowl

  • Fast #
  • Part #H7360BT7460BT
  • Item #4307763
  • Manufacturer Part #7360BT-7460BT
3.7 out of 5 Customer Rating
Brand image
Haws®

Axion® 11 in. Stainless Steel Wall Mount Eye and Face Wash Bowl

  • Fast #
  • Part #H7360BT7460BT
  • Item #4307763
  • Manufacturer Part #7360BT-7460BT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quality control eye/face wash and valve assembly is pre-built and fully water/pressure tested to ensure no leaks and proper function which ultimately reduces installation time and gives the end contractor an added peace of mind
  • Bowl the 11" (27.9 cm) round stainless steel receptor is supplied with a No. 2L bright finish on its exterior
  • Ball valve is designed to make the flushing of fluid occur with the push of a stainless steel flag, and is equipped with a stainless steel ball and stem to provide added protection against corrosion and breakage
  • In-line filter chrome-plated brass in-line 50 x 50 mesh water strainer prevents debris from reaching the eyewash so the unit stays functioning at its best
  • Eye/face wash head Axion® MSR eye/face wash head uses an inverted directional laminar flow to sweep contaminants away from the vulnerable nasal cavity
  • Detection/inspection 8" x 10-3/4" (20.3 x 27.3 cm) universal emergency sign make the unit easily detected in an emergency
  • Requires Certification
Dimensions & Measurements
Size
1/2 in
Characteristics & Features
Collection
Axion®
Color Finish Category
Chromes
Color Finish Name
Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z358.1
Product Type
Eye/Face Wash
UPC
611970346090