This product requires certification to purchase.

74 gpm Modular Emerald Valve Thermostat Mixes

Haws®

Axion® 74 gpm Modular Emerald Valve Thermostat Mixes

  • Fast #
  • Part #HTWBSSHE
  • Item #4127411
  • Manufacturer Part #TWBS.SHE
5 out of 5 Customer Rating
Brand image
Haws®

Axion® 74 gpm Modular Emerald Valve Thermostat Mixes

  • Fast #
  • Part #HTWBSSHE
  • Item #4127411
  • Manufacturer Part #TWBS.SHE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A flow rate of 1 to 74 gpm (280 L) for better temperature control across the operating range
  • AXION's superior design and technology provide a complete safety solution for increased victim comfort.
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (68% of rated tepid flow rate)
  • Modular lead-free brass design with internal check stops
  • Over-sized valve seats resist failures caused by foreign matter
  • A new and efficient shuttle design eliminates valve binding
  • A custom funnel design improves temperature control at low flow rates
  • Outlet temperature is factory set to 85° F (29° C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
74 gpm
Pressure - Maximum
125 psi
Valve Size
1-1/4 in
Characteristics & Features
Collection
Axion®
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372
ASSE Standards
ASSE 1071
CSA Certified
CSA B125.3
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
611970381114