This product requires certification to purchase.

1-1/4 x 1/2 in. Freeze Protected Wall Mount Eye Wash

Haws®

Axion® MSR 1-1/4 x 1/2 in. Freeze Protected Wall Mount Eye Wash

  • Fast #
  • Part #H7433FP
  • Item #1773092
  • Manufacturer Part #7433FP
5 out of 5 Customer Rating
Brand image
Haws®

Axion® MSR 1-1/4 x 1/2 in. Freeze Protected Wall Mount Eye Wash

  • Fast #
  • Part #H7433FP
  • Item #1773092
  • Manufacturer Part #7433FP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A great addition to multiple unsafe environments where the eyes may be exposed to corrosive materials
  • Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
  • Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
  • Fully functional in freezing environments when installed properly
  • Certified by CSA to meet the ANSI Z358.1 standard for emergency eyewash and shower equipment
  • Requires Certification
Dimensions & Measurements
Depth
30 in
Height
53 in
Size
1/2 in
Width
15 in
Characteristics & Features
Collection
Axion® MSR
Color Finish Category
Greens
Color Finish Name
Green, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z358.1
Product Type
Eyewash
UPC
611970346434