This product requires certification to purchase.

1 x 1 in. Barrier Free Recessed Shower and Eye Face Wash with Drain Pan

Haws®

Axion® MSR 1 x 1 in. Barrier Free Recessed Shower and Eye Face Wash with Drain Pan

  • Fast #
  • Part #H8356WCW
  • Item #4127424
  • Manufacturer Part #8356WCW
3.1 out of 5 Customer Rating
Brand image
Haws®

Axion® MSR 1 x 1 in. Barrier Free Recessed Shower and Eye Face Wash with Drain Pan

  • Fast #
  • Part #H8356WCW
  • Item #4127424
  • Manufacturer Part #8356WCW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Hydrodynamic designed stainless steel wall mounted showerhead
  • Easy access exterior mounted in-line strainer
  • One piece drain tray catches waste fluid during eyewash use
  • With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
1 in
Fitting Size 2
2 in
Fitting Sizes
1 in x 2 in
Flow Rate
20 gpm
Height
32 in
Spout Height
96 in
Weight
52 lb
Characteristics & Features
Collection
Axion® MSR
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Fitting Type
Reducing
Handle Type
Pull
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Ball Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1
UL Listed
No
UPC
611970353968