This product requires certification to purchase.

Hi-Lo ADA Wall Mount Drink Fountain in Satin Stainless Steel

Haws®

Hi-Lo ADA Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1117L
  • Item #3811550
  • Manufacturer Part #1117L
5 out of 5 Customer Rating
Brand image
Haws®

Hi-Lo ADA Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1117L
  • Item #3811550
  • Manufacturer Part #1117L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • With 100% lead-free waterways
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • With 14 gauge Type 304 Stainless Steel design provides a well-constructed sturdy fountain
  • "Hi-Lo" adjustable design allows for twice the users as regular fountains and suits the needs for various user heights
  • Soft rounded corners prevent from mishaps and other accidents that may occur once the fountain is installed
  • One-piece stamped bowls with low-profile basin make for an aesthetically pleasing and durable design
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
19 in
Flow Rate
48 gph
Gauge (metal)
14 ga
Height
13 in
Pressure - Maximum
90 psi
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Type
H1117L
UPC
611970317304