This product requires certification to purchase.

Non-Filtered Non-Refrigerated Outdoor Freeze Resistant Bottle Filler

Haws®

Non-Filtered Non-Refrigerated Outdoor Freeze Resistant Bottle Filler

  • Fast #
  • Part #H1920FR
  • Item #7180377
  • Manufacturer Part #1920FR
4 out of 5 Customer Rating
Brand image
Haws®

Non-Filtered Non-Refrigerated Outdoor Freeze Resistant Bottle Filler

  • Fast #
  • Part #H1920FR
  • Item #7180377
  • Manufacturer Part #1920FR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Satin stainless steel finish
  • Available steel wall mounting plate recommended
  • .75 gpm (2.8 L) Laminar flow
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
7 in
Flow Rate
0.75 gpm
Gauge (metal)
14 ga
Height
3-5/8 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Silver Tones
Color Finish Name
Satin
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
Product Type
Bottle Filling Station
UL Listed
No
UPC
611970320519