This product requires certification to purchase.

Outdoor Filtered Bottle Filler and Dual Fountain in Stainless Steel

Haws®

Outdoor Filtered Bottle Filler and Dual Fountain in Stainless Steel

  • Fast #
  • Part #H3612F
  • Item #10353969
  • Manufacturer Part #3612F
3.1 out of 5 Customer Rating
Brand image
Haws®

Outdoor Filtered Bottle Filler and Dual Fountain in Stainless Steel

  • Fast #
  • Part #H3612F
  • Item #10353969
  • Manufacturer Part #3612F
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Only stainless steel valve body that is machined out of solid bar stock
  • Vandal-resistant components include the bubblers, bottle filler nozzle, buttons, drains and access plates
  • Interchangeable fountain and bottle filler arms help this unit to meet the changing needs of its environment
  • ADA compliant standing adult height, wheel chair and child wheel chair arm positions to accommodate all users
  • Heavy duty fabricated stainless steel with matte silver powder-coated finish
  • Large opening bottle filler with quick fill 1 gpm flow rate
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Bowl and bubbler head can be rotated for location needs
  • Filtered outdoor bottle filler with 100% lead-free waterways
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
0.45 gpm
Pressure - Maximum
90 psi
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Powder Coated
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304 SS
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Parks, Schools
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
H3612F
UPC
611970323589