This product requires certification to purchase.

Filtered Non-Refrigerated Wall Mount Bottle Filling Station

Haws®

RIVIVE Hydration Station Filtered Non-Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #H2000HS
  • Item #11451992
  • Manufacturer Part #2000HS
5 out of 5 Customer Rating
Brand image
Haws®

RIVIVE Hydration Station Filtered Non-Refrigerated Wall Mount Bottle Filling Station

  • Fast #
  • Part #H2000HS
  • Item #11451992
  • Manufacturer Part #2000HS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tested and certified by CSA against NSF/ANSI/CAN 61, Section 9, NSF/ANSI/CAN 372, CSA Standard B483.1 and California Health and Safety Code 116875 (AB 1953-2006)
  • All stainless steel front panels and bottle filler alcove
  • Sensor features a 20 s timeout function which prevents unwanted use
  • Auto purge feature automatically cycles once every 24 hr to assure a fresh water supply as well as trap integrity
  • State-of-the-art integral water filtration system assures fresh, filtered water
  • 3000 gal (11356 L) capacity, with filter replacement indicator light to notify when replacement is necessary, model 6428
  • Front access for changing smart filter which incorporates easy set, change and monitor reset programming
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Large LED lit 12 in bottle opening with quick 1.1 gpm fill rate and bottle counter showing number of bottles saved
  • Field configurable as either filtered or non-filtered
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
1 in
Flow Rate
1.1 gpm
Gauge (metal)
16 ga
Height
30-3/4 in
Width
17-1/4 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
RIVIVE Hydration Station
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
A112.19.3
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Product Type
Bottle Filling Station
Type
H2000HS
UL Listed
Yes
UPC
611970363578